Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, M3-0.5, Steel, Class 10, Plain, 2.40 mm Ht, 10000 PK

  • Mfr # 983268

  • Zoro # G006314528


product price: $357.99
/pk 10000, $0.04/ea
Free Shipping & Returns

Key Features

Thread Size
M3-0.5
Material
Steel
Material Grade/Class
Class 10
Finish
Plain
Hex Height
2.40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
983268
Zoro #
G006314528
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M3-0.5
Hex Height
2.40 mm
Hex Width
5.32 to 5.5 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Plain
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric

Description

M3-0.5 Finished Hex Nuts/Metric Class 10/Plain/DIN 934 , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.