Shop NEWPORT FASTENERS
See all product information
Create Account
Hex Nut, M30-3.5, Steel, Class 10, Plain, 15 PK
- Mfr # NB300066P-15
- Zoro # G306314433
product price:Â
$
192.99
/pk of 15, $12.87/ea
Free Shipping & Returns
Key Features
Thread Size
M30-3.5
Material
Steel
Material Grade/Class
Class 10
Finish
Plain
Standards
DIN 934
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NB300066P-15
- Zoro #
- G306314433
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Class 10
- Finish
- Plain
- Standards
- DIN 934
- System of Measurement
- Metric
- Thread Type
- Metric
Dimensions
- Thread Size
- M30-3.5
Description
M30-3.50 Finished Hex Nuts/Metric Class 10/Plain/DIN 934 , 15PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.