
Hex Nut, M4-0.7, 18-8 Stainless Steel, Not Graded, Black Oxide, 3.20 mm Ht, 3000 PK
Mfr # 397840
Zoro # G006310490
product price:Â $351.99
/pk 3000, $0.12/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Black Oxide
Hex Height
3.20 mm
Hex Width
6.78 to 7 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
397840
Zoro #
G006310490
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M4-0.7
Hex Height
3.20 mm
Hex Width
6.78 to 7 mm
Details
Item
Hex Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Black Oxide
Standards
DIN 934
System of Measurement
Metric
Description
M4-0.7 Finished Hex Nuts/18-8 Stainless Steel/Black Oxide/DIN 934 , 3000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.