Hex Nut, M4-0.7, Steel, Class 8, Zinc Plated, 3.20 mm Ht, 12000 PK

  • Mfr # 338973

  • Zoro # G206310467


product price:  $705.99
/pk 12000, $0.06/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Hex Height
3.20 mm
Hex Width
6.78 to 7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
338973
Zoro #
G206310467
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M4-0.7
Hex Height
3.20 mm
Hex Width
6.78 to 7 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric

Description

M4-0.7 Finished Hex Nuts/Metric Class 8/Zinc/DIN 934 , 12000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.