Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, M5-0.8, Steel, Class 10, Plain, 4 mm Ht, 100 PK

  • Mfr # 560301-PR-100

  • Zoro # G306312408


product price: $26.99
/pk 100, $0.27/ea

Key Features

Thread Size
M5-0.8
Material
Steel
Material Grade/Class
Class 10
Finish
Plain
Hex Height
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
560301-PR-100
Zoro #
G306312408
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M5-0.8
Hex Height
4 mm
Hex Width
7.78 to 8 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Plain
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric

Description

M5-0.80 Finished Hex Nuts/Metric Class 10 Steel/Plain Finish DIN 934 , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.