
Hex Nut, M6-1.00, Stainless Steel, Not Graded, Plain, 5 mm Ht, 3000 PK
Mfr # 136962-BR-3000
Zoro # G206310610
product price:Â $274.99
/pk 3000, $0.09/ea
Free Shipping & Returns
Key Features
Thread Size
M6-1.00
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
5 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
136962-BR-3000
Zoro #
G206310610
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M6-1.00
Hex Height
5 mm
Hex Width
9.78 to 10 mm
Details
Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 934
System of Measurement
Metric
Description
M6-1.00 Finished Hex Nuts/A4-80 Stainless Steel/DIN 934 , 3000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.