Hex Nut, M6-1.00, Steel, Class 10, Plain, 5 mm Ht, 8000 PK

  • Mfr # NB315006B-8000

  • Zoro # G606314607


product price:  $412.99
/pk 8000, $0.05/ea
Free Shipping & Returns

Key Features

Thread Size
M6-1.00
Material
Steel
Material Grade/Class
Class 10
Finish
Plain
Hex Height
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NB315006B-8000
Zoro #
G606314607
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M6-1.00
Hex Height
5 mm
Hex Width
9.78 to 10 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Plain
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric

Description

M6-1.00 Finished Hex Nuts/Metric Class 10/Plain/DIN 934 , 8000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.