Hex Nut, M6-1.00, Steel, Class 10, Zinc Yellow Plated, 5 mm Ht, 5000 PK

  • Mfr # 641671-BR-5000

  • Zoro # G506312260


product price:  $292.99
/pk 5000, $0.06/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Yellow Plated
Hex Height
5 mm
Hex Width
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641671-BR-5000
Zoro #
G506312260
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M6-1.00
Hex Height
5 mm
Hex Width
10 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Yellow Plated
Standards
DIN 934
System of Measurement
Metric

Description

M6-1.00 Finished Hex Nuts/Metric Class 10 Steel/Zinc Yellow Plating DIN 934 , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.