
Hex Nut, M7-1.00, Steel, Class 8, Zinc Plated, 5.50 mm Ht, 5000 PK
Mfr # 413449-BR-5000
Zoro # G906310194
product price:Â $372.99
/pk 5000, $0.07/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Hex Height
5.50 mm
Hex Width
11 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
413449-BR-5000
Zoro #
G906310194
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M7-1.00
Hex Height
5.50 mm
Hex Width
11 mm
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Description
M7-1.00 Finished Hex Nuts/Metric Class 8 Steel/Zinc Plated DIN 934 , 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.