Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, M8-1.25, Steel, Class 8, Plain, 6.50 mm Ht, 100 PK

  • Mfr # 377734-PR-100

  • Zoro # G606310425


product price: $35.15
/pk 100, $0.35/ea

Key Features

Thread Size
M8-1.25
Material
Steel
Material Grade/Class
Class 8
Finish
Plain
Hex Height
6.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
377734-PR-100
Zoro #
G606310425
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M8-1.25
Hex Height
6.50 mm
Hex Width
12.73 to 13 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Plain
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric

Description

M8-1.25 Finished Hex Nuts/Metric Class 8 Steel/Plain DIN 934 , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.