Hex Panel Nuts 1/8-27 x 9/16 x 1/8 , Steel, Zinc Plating, , 2000PK

  • Mfr # 020209NP

  • Zoro # G606372188


product price:  $617.99
/pk 2000, $0.31/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Nut Style
Hex Panel Nut
Dia./Thread Size
1/8"-27
Basic Material
Steel
Fastener Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
020209NP
Zoro #
G606372188
UPC #
-
Country of Origin
Unknown

Dimensions

Dia./Thread Size
1/8"-27

Details

Item
Hex Panel Nuts
System of Measurement
Inch
Nut Style
Hex Panel Nut
Basic Material
Steel
Fastener Finish
Zinc

Description

Hex Panel Nuts 1/8-27 x 9/16 x 1/8 , Steel, Zinc Plating, , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.