Hex Spacer, 0.091" Screw Size, Plain Nylon, 7/16 in Overall Lg, 0.091 in Inside Dia, 1000 PK

  • Mfr # 895947

  • Zoro # G606320479


product price:  $281.99
/pk 1000, $0.28/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
0.091"
Overall Length
7/16 in
Overall Length Tolerance
+/-0.015 in
Material
Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
895947
Zoro #
G606320479
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
0.091"
Overall Length
7/16 in
Overall Length Tolerance
+/-0.015 in
Inside Diameter
0.091 in
Hex Width
3/16 in

Details

Item
Hex Spacer
System of Measurement
Inch
Material
Nylon
Finish
Plain
Spacer Material
Nylon
Standoff Finish
Natural

Description

3/16" OD Hex Spacers/.091"x7/16"/Nylon/Outer Diameter: 3/16"/Hole Size: .091"/Length: 7/16" , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products