Shop ZORO SELECT
See all product information
Create Account
Hex Spacer, #6 Screw Size, Natural Nylon, 5/8 in Overall Lg, 0.14 in Inside Dia, 1000 PK
- Mfr # 141006HSN
- Zoro # G5051591
product price:Â
$
118.99
/pk of 1000, $0.12/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
For Screw Size
#6
Overall Length Tolerance
+/-0.015 in
Material
Nylon
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 141006HSN
- Zoro #
- G5051591
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Spacer
- System of Measurement
- Inch
- Material
- Nylon
- Finish
- Natural
- Spacer Material
- Nylon
- Spacer Shape
- Hex
Dimensions
- For Screw Size
- #6
- Overall Length
- 5/8 in
- Overall Length Tolerance
- +/-0.015 in
- Inside Diameter
- 0.14 in
- Hex Width
- 1/4"
- Inside Dia.
- 0.14"
- Thread Size
- .140 x 5/8 in
- Length Tolerance
- 5/8"
Description
.140X5/8 One Quarter Hex Spacer Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.