Shop NEWPORT FASTENERS
See all product information
Create Account
Hex Spacer, #2 Screw Size, Natural Nylon, 3/4 in Overall Lg, 0.091 in Inside Dia, 1000 PK
- Mfr # 101202HSN
- Zoro # G306320458
product price:Â
$
209.99
/pk of 1000, $0.21/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
For Screw Size
#2
Overall Length
3/4 in
Overall Length Tolerance
+/-0.015 in
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 101202HSN
- Zoro #
- G306320458
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Hex Spacer
- System of Measurement
- Inch
- Material
- Nylon
- Finish
- Natural
- Spacer Material
- Nylon
Dimensions
- For Screw Size
- #2
- Overall Length
- 3/4 in
- Overall Length Tolerance
- +/-0.015 in
- Inside Diameter
- 0.091 in
- Hex Width
- 3/16 in
- Inside Dia.
- 0.091 in
Description
Spacer Hex - 0.091 x 3/16 x 3/4 , Nylon, Natural Finish , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.