This item is Discontinued.

Newport Fasteners Hex Standoff, #10-32 Thrd Sz, 1 in L, Aluminum Plain, 3/8" Hex W, 1000 PK 371611HFA

This item is Discontinued.

Newport Fasteners

Hex Standoff, #10-32 Thrd Sz, 1 in L, Aluminum Plain, 3/8" Hex W, 1000 PK (Discontinued)

Mfr # 371611HFA
Zoro # G206321609
Country of Origin Unknown
Category Hex Standoffs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
371611HFA
Zoro #
G206321609
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Overall Length
1 in
Body Length
1 in
Outside Diameter
3/8 in
Hex Width
3/8"

Details

Item
Hex Standoff
Standoff Gender
Male
Standoff Material
Aluminum
Standoff Finish
Plain
System of Measurement
Inch

Description

Hex Standoff - Female-Female #10-32 x 3/8 x 1 Aluminum, Plain Finish , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.