Hex Standoff, #2-56 Thrd Sz, 3/8 in L, Nylon Natural, 3/16" Hex W, 1000 PK

  • Mfr # 683893

  • Zoro # G206321838


product price:  $815.99
/pk 1000, $0.82/ea
Free Shipping & Returns

Key Features

Standoff Gender
Female
Thread Size
#2-56
Overall Length
3/8 in
Standoff Material
Nylon
Standoff Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
683893
Zoro #
G206321838
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#2-56
Overall Length
3/8 in
Body Length
3/8 in
Outside Diameter
3/16 in
Hex Width
3/16"

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Nylon
Standoff Finish
Natural
System of Measurement
Inch

Description

3/16" OD Hex Standoffs /2-56x3/8"/Nylon/Outer Dia.: 3/16"/Thread Size: 2-56/Length: 3/8" , 1000PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.