Hex Standoff, #2-56 Thrd Sz, 9/16 in L, Nylon Natural, 3/16" Hex W, 1000 PK

  • Mfr # 324938

  • Zoro # G006353749


product price:  $843.99
/pk 1000, $0.84/ea
Free Shipping & Returns

Key Features

Standoff Gender
Female
Thread Size
#2-56
Overall Length
9/16 in
Standoff Material
Nylon
Standoff Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
324938
Zoro #
G006353749
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#2-56
Overall Length
9/16 in
Body Length
9/16 in
Outside Diameter
3/16 in
Hex Width
3/16"

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Nylon
Standoff Finish
Natural
System of Measurement
Inch
Standoff Shape
Hex

Description

3/16" OD Hex Standoffs /2-56x9/16"/Nylon/Outer Dia.: 3/16"/Thread Size: 2-56/Length: 9/16" , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.