
Hex Standoff, #2-56 Thrd Sz, 1/4 in L, Stainless Steel Passivated, 1/8" Hex W, 256 PK
Mfr # 2022-256-SS
Zoro # G906353337
product price:Â $436.99
/pk 256, $1.71/ea
Free Shipping & Returns
Key Features
Standoff Gender
Female
Thread Size
#2-56
Overall Length
1/4 in
Standoff Material
Stainless Steel
Standoff Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2022-256-SS
Zoro #
G906353337
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#2-56
Overall Length
1/4 in
Body Length
1/4 in
Outside Diameter
1/8 in
Hex Width
1/8"
Details
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Stainless Steel
Standoff Finish
Passivated
System of Measurement
Inch
Standoff Shape
Hex
Description
Hex Standoff - Female-Female #2-56 x 1/8 x 1/4 Stainless Steel , Passivate Finish , 256PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.