Hex Standoff, #2-56 Thrd Sz, Steel Zinc Trivalent Plated, 3/16" Hex W, 250 PK

  • Mfr # 100702HM

  • Zoro # G506353669


product price:  $432.99
/pk 250, $1.73/ea
Free Shipping & Returns

Key Features

Standoff Gender
Male - Female
Thread Size
#2-56
Standoff Material
Steel
Standoff Finish
Zinc Trivalent Plated
Body Length
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
100702HM
Zoro #
G506353669
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#2-56
Body Length
7/16 in
Outside Diameter
3/16 in
Hex Width
3/16"

Details

Item
Hex Standoff
Standoff Gender
Male - Female
Standoff Material
Steel
Standoff Finish
Zinc Trivalent Plated
System of Measurement
Inch
Standoff Shape
Hex

Description

Hex Standoff - Male-Female #2-56 x 3/16 x 7/16 Steel, Zinc Trivalent Plating , 250PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.