
Hex Standoff, #4-40 Thrd Sz, 1-1/8 in L, Stainless Steel Plain, 1/4" Hex W, 500 PK
Mfr # 929275
Zoro # G306322131
product price:Â $1,454.99
/pk 500, $2.91/ea
Free Shipping & Returns
Key Features
Standoff Gender
Female
Thread Size
#4-40
Overall Length
1-1/8 in
Standoff Material
Stainless Steel
Standoff Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
929275
Zoro #
G306322131
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#4-40
Overall Length
1-1/8 in
Body Length
1-1/8 in
Outside Diameter
1/4 in
Hex Width
1/4"
Details
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
Description
1/4" OD Hex Standoffs /4-40x1 1/8"/St. Steel/Outer Dia 1/4"/Thread Size: 4-40/Length: 1 1/8",500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.