Hex Standoff, #4-40 Thrd Sz, 1 in L, Nylon Natural, 3/16" Hex W, 1000 PK

  • Mfr # 874620

  • Zoro # G006322073


product price:  $986.99
/pk 1000, $0.99/ea
Free Shipping & Returns

Key Features

Standoff Gender
Female
Thread Size
#4-40
Overall Length
1 in
Standoff Material
Nylon
Standoff Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
874620
Zoro #
G006322073
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-40
Overall Length
1 in
Body Length
1 in
Outside Diameter
3/16 in
Hex Width
3/16"

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Nylon
Standoff Finish
Natural
System of Measurement
Inch

Description

3/16" OD Hex Standoffs /4-40x1"/Nylon/Outer Dia.: 3/16"/Thread Size: 4-40/Length: 1 1/4" , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.