
Hex Standoff, #4-40 Thrd Sz, 18-8 Stainless Steel Plain, 3/16" Hex W, 500 PK
Mfr # 598738
Zoro # G106321778
product price:Â $793.99
/pk 500, $1.59/ea
Free Shipping & Returns
Key Features
Standoff Gender
Male - Female
Thread Size
#4-40
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Body Length
7/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
598738
Zoro #
G106321778
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#4-40
Body Length
7/16 in
Outside Diameter
3/16 in
Hex Width
3/16"
Details
Item
Hex Standoff
Standoff Gender
Male - Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
Description
3/16" OD Hex Standoffs /4-40x7/16"/St. Steel/Outer Dia 3/16"/Thread Size: 4-40/Length: 7/16",500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.