Hex Standoff, #4-40 Thrd Sz, 3/16 in L, Stainless Steel Plain, 3/16" Hex W, 500 PK

  • Mfr # 267920

  • Zoro # G606354030


product price:  $317.99
/pk 500, $0.64/ea
Free Shipping & Returns

Key Features

Standoff Gender
Female
Thread Size
#4-40
Overall Length
3/16 in
Standoff Material
Stainless Steel
Standoff Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
267920
Zoro #
G606354030
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-40
Overall Length
3/16 in
Body Length
3/16 in
Outside Diameter
3/16 in
Hex Width
3/16"

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
Standoff Shape
Hex

Description

3/16" OD Hex Standoffs /4-40x3/16"/St. Steel/Outer Dia 3/16"/Thread Size: 4-40/Length: 3/16",500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.