Shop USA INDUSTRIALS
See all product information
Create Account
Brass Unthreaded Round Spacers, 1/4 in Screw Size, Zinc Plated Brass, 3/8" Overall Lg
- Mfr # ZSPCR-469
- Zoro # G401011121
product price:Â
$
4.29
/ea
Sold in multiples of 2 for
$8.58
Key Features
System of Measurement
Inch
For Screw Size
1/4 in
Overall Length Tolerance
+/-0.005 in
Material
Brass
Finish
Zinc-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSPCR-469
- Zoro #
- G401011121
- UPC #
- 193005444587
- Country of Origin
- China
- Item
- Brass Unthreaded Round Spacers
- System of Measurement
- Inch
- Material
- Brass
- Finish
- Zinc-Plated
- Color
- Silver
- Spacer Material
- Brass
- Spacer Color
- Silver
- Spacer Finish
- Zinc-Plated
- Spacer Shape
- Round
- Spacer Type
- Round
- Pack Size
- Small Pack
- Rockwell Hardness
- B55
- Tensile Strength
- 45,000 psi
- Dimensional Standards
- ASTM B16
- Shell Material
- Brass
- Wire Color
- Silver
- Traction Material
- Brass
Dimensions
- For Screw Size
- 1/4 in
- Overall Length
- 3/8"
- Overall Length Tolerance
- +/-0.005 in
- Inside Diameter
- 0.252 in
- Inside Diameter Tolerance
- 0 to 0.01 in
- Outside Diameter
- 1/2 in
- Outside Diameter Tolerance
- +/-0.005 in
- Inside Dia.
- 0.252 in
- Length
- 3/8"
- Outside Dia.
- 1/2 in
- Wire Rope Length
- 3/8 in
Description
Spacer, Spacer Type Round, For Screw Size 1/4 in, Overall Length 3/8 in, Inside Diameter 0.252 in, Outside Diameter 1/2 in, Retaining Rib Diameter Not Applicable, Material Brass, Material Grade/Class Not Applicable, Finish Zinc-Plated, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM B16, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance 0 to 0.01 in, Outside Diameter Tolerance +/-0.005 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.