Shop NEWPORT FASTENERS
See all product information
Create Account
Hex Standoff, #4-40 Thrd Sz, 3/4 in L, Brass Nickel Plated, 1/4" Hex W, 500 PK
- Mfr # 947667
- Zoro # G006322103
product price:Â
$
709.99
/pk of 500, $1.42/ea
Free Shipping & Returns
Key Features
Standoff Gender
Female
Thread Size
#4-40
Overall Length
3/4 in
Standoff Material
Brass
Standoff Finish
Nickel Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 947667
- Zoro #
- G006322103
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- #4-40
- Overall Length
- 3/4 in
- Body Length
- 3/4 in
- Outside Diameter
- 1/4 in
- Hex Width
- 1/4"
Details
- Item
- Hex Standoff
- Standoff Gender
- Female
- Standoff Material
- Brass
- Standoff Finish
- Nickel Plated
- System of Measurement
- Inch
Description
1/4" OD Hex Standoffs /4-40x3/4"/Brass/Nickel/Outer Dia.: 1/4"/Thread Size: 4-40/Length: 3/4",500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.