
Hex Standoff, #4-40 Thrd Sz, 7/16 in L, Nylon Natural, 3/16" Hex W, 1000 PK
Mfr # 766460
Zoro # G806321733
product price:Â $639.99
/pk 1000, $0.64/ea
Free Shipping & Returns
Key Features
Standoff Gender
Female
Thread Size
#4-40
Overall Length
7/16 in
Standoff Material
Nylon
Standoff Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
766460
Zoro #
G806321733
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#4-40
Overall Length
7/16 in
Body Length
7/16 in
Outside Diameter
3/16 in
Hex Width
3/16"
Details
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Nylon
Standoff Finish
Natural
System of Measurement
Inch
Description
3/16" OD Hex Standoffs /4-40x7/16"/Nylon/Outer Dia.: 3/16"/Thread Size: 4-40/Length: 7/16" , 1000PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.