Hex Standoff, #4-40 Thrd Sz, Aluminum Plain, 1/4" Hex W, 1000 PK

  • Mfr # 852895

  • Zoro # G606321902


product price: $787.99
/pk 1000, $0.79/ea
Free Shipping & Returns

Key Features

Standoff Gender
Male - Female
Thread Size
#4-40
Standoff Material
Aluminum
Standoff Finish
Plain
Body Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
852895
Zoro #
G606321902
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-40
Body Length
3/4 in
Outside Diameter
1/4 in
Hex Width
1/4"

Details

Item
Hex Standoff
Standoff Gender
Male - Female
Standoff Material
Aluminum
Standoff Finish
Plain
System of Measurement
Inch

Description

1/4" OD Hex Standoffs /4-40x3/4"/Aluminum/Outer Dia.: 1/4"/Thread Size: 4-40/Length: 3/4" , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products