Hex Standoff, #4-40 Thrd Sz, Aluminum Plain, 3/16" Hex W, 1000 PK

  • Mfr # 548249

  • Zoro # G606321889


product price:  $580.99
/pk 1000, $0.58/ea
Free Shipping & Returns

Key Features

Standoff Gender
Male - Female
Thread Size
#4-40
Standoff Material
Aluminum
Standoff Finish
Plain
Body Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548249
Zoro #
G606321889
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-40
Body Length
1/4 in
Outside Diameter
3/16 in
Hex Width
3/16"

Details

Item
Hex Standoff
Standoff Gender
Male - Female
Standoff Material
Aluminum
Standoff Finish
Plain
System of Measurement
Inch

Description

3/16" OD Hex Standoffs /4-40x1/4"/Aluminum/Outer Dia.: 3/16"/Thread Size: 4-40/Length: 1/4" , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.