Hex Standoff, #4-40 Thrd Sz, Brass Nickel Plated, 1/4" Hex W, 40 PK

  • Mfr # 141604HMBN

  • Zoro # G306353333


product price:  $844.99
/pk 40, $21.12/ea
Free Shipping & Returns

Key Features

Standoff Gender
Male
Thread Size
#4-40
Standoff Material
Brass
Standoff Finish
Nickel Plated
Body Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
141604HMBN
Zoro #
G306353333
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-40
Body Length
1 in
Outside Diameter
1/4 in
Hex Width
1/4"

Details

Item
Hex Standoff
Standoff Gender
Male
Standoff Material
Brass
Standoff Finish
Nickel Plated
System of Measurement
Inch
Standoff Shape
Hex

Description

Hex Standoff - Male-Female #4-40 x 1/4 x 1 Brass, Nickel Plating , 40PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.