
Hex Standoff, #4-40 Thrd Sz, Steel Zinc, 1/4" Hex W, 40 PK
Mfr # 142404HM
Zoro # G606353774
product price:Â $480.99
/pk 40, $12.02/ea
Free Shipping & Returns
Key Features
Standoff Gender
Male - Female
Thread Size
#4-40
Standoff Material
Steel
Standoff Finish
Zinc
Body Length
1-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
142404HM
Zoro #
G606353774
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#4-40
Body Length
1-1/2 in
Outside Diameter
1/4 in
Hex Width
1/4"
Details
Item
Hex Standoff
Standoff Gender
Male - Female
Standoff Material
Steel
Standoff Finish
Zinc
System of Measurement
Inch
Standoff Shape
Hex
Description
Hex Standoff - Male-Female #4-40 x 1/4 x 1-1/2 Steel, Zinc Trivalent Plating , 40PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.