Hex Standoff, #4-40 Thrd Sz, Steel Zinc Trivalent Plated, 1/4" Hex W, 440 PK

  • Mfr # 4542-440-S-12

  • Zoro # G306353876


product price:  $696.99
/pk 440, $1.58/ea
Free Shipping & Returns

Key Features

Standoff Gender
Male - Female
Thread Size
#4-40
Standoff Material
Steel
Standoff Finish
Zinc Trivalent Plated
Body Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4542-440-S-12
Zoro #
G306353876
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-40
Body Length
1 in
Outside Diameter
1/4 in
Hex Width
1/4"

Details

Item
Hex Standoff
Standoff Gender
Male - Female
Standoff Material
Steel
Standoff Finish
Zinc Trivalent Plated
System of Measurement
Inch
Standoff Shape
Hex

Description

Hex Standoff - Male-Female #4-40 x 1/4 x 1 Steel, Zinc Trivalent Plating , 440PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.