Hex Standoff, #6-32 Thrd Sz, 1-1/4 in L, Nylon Natural, 1/4" Hex W, 1000 PK

  • Mfr # 901122

  • Zoro # G306322155


product price:  $1,328.99
/pk 1000, $1.33/ea
Free Shipping & Returns

Key Features

Standoff Gender
Female
Thread Size
#6-32
Overall Length
1-1/4 in
Standoff Material
Nylon
Standoff Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
901122
Zoro #
G306322155
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-32
Overall Length
1-1/4 in
Body Length
1-1/4 in
Outside Diameter
1/4 in
Hex Width
1/4"

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Nylon
Standoff Finish
Natural
System of Measurement
Inch

Description

1/4" OD Hex Standoffs /6-32x1 1/4"/Nylon/Outer Dia.: 1/4"/Thread Size: 6-32/Length: 1 1/4" , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products