Hex Standoff, #6-32 Thrd Sz, 3/4 in L, Nylon Natural, 1/4" Hex W, 1000 PK

  • Mfr # 781090

  • Zoro # G606321933


product price:  $966.99
/pk 1000, $0.97/ea
Free Shipping & Returns

Key Features

Standoff Gender
Female
Thread Size
#6-32
Overall Length
3/4 in
Standoff Material
Nylon
Standoff Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
781090
Zoro #
G606321933
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-32
Overall Length
3/4 in
Body Length
3/4 in
Outside Diameter
1/4 in
Hex Width
1/4"

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Nylon
Standoff Finish
Natural
System of Measurement
Inch

Description

1/4" OD Hex Standoffs /6-32x3/4"/Nylon/Outer Diameter: 1/4"/Thread Size: 6-32/Length: 3/4" , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.