
Hex Standoff, #6-32 Thrd Sz, 5/8 in L, 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK
Mfr # 311006HF303
Zoro # G606353811
product price: $225.99
/pk 100, $2.26/ea
Free Shipping & Returns
Key Features
Standoff Gender
Male
Thread Size
#6-32
Overall Length
5/8 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
311006HF303
Zoro #
G606353811
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#6-32
Overall Length
5/8 in
Body Length
5/8 in
Outside Diameter
5/16 in
Hex Width
5/16"
Details
Item
Hex Standoff
Standoff Gender
Male
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
Standoff Shape
Hex
Description
Hex Standoff - Female-Female #6-32 x 5/16 x 5/8 Stainless Steel , Plain Finish , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.