
Hex Standoff, #6-32 Thrd Sz, 7/8 in L, Brass Nickel Plated, 1/4" Hex W, 500 PK
Mfr # 734329
Zoro # G306321783
product price:Â $823.99
/pk 500, $1.65/ea
Free Shipping & Returns
Key Features
Standoff Gender
Female
Thread Size
#6-32
Overall Length
7/8 in
Standoff Material
Brass
Standoff Finish
Nickel Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
734329
Zoro #
G306321783
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#6-32
Overall Length
7/8 in
Body Length
7/8 in
Outside Diameter
1/4 in
Hex Width
1/4"
Details
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Brass
Standoff Finish
Nickel Plated
System of Measurement
Inch
Description
1/4" OD Hex Standoffs /6-32x7/8"/Brass/Nickel/Outer Dia.: 1/4"/Thread Size: 6-32/Length: 7/8",500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.