Zoro Homepage

Hex Standoff, #6-32 Thrd Sz, Aluminum Plain, 5/16" Hex W, 1000 PK

  • Mfr # 308960

  • Zoro # G606321605


product price: $611.99
/pk 1000, $0.61/ea
Free Shipping & Returns

Key Features

Standoff Gender
Male - Female
Thread Size
#6-32
Standoff Material
Aluminum
Standoff Finish
Plain
Body Length
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308960
Zoro #
G606321605
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-32
Body Length
15/16 in
Outside Diameter
5/16 in
Hex Width
5/16"

Details

Item
Hex Standoff
Standoff Gender
Male - Female
Standoff Material
Aluminum
Standoff Finish
Plain
System of Measurement
Inch

Description

5/16" OD Hex Standoffs /6-32x15/16"/Aluminum/Outer Dia 5/16"/6-32/L:15/16",1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.