
Hex Standoff, #6-32 Thrd Sz, Steel Zinc Trivalent Plated, 1/4" Hex W, 250 PK
Mfr # 141006HM
Zoro # G606353415
product price: $310.99
/pk 250, $1.24/ea
Free Shipping & Returns
Key Features
Standoff Gender
Male - Female
Thread Size
#6-32
Standoff Material
Steel
Standoff Finish
Zinc Trivalent Plated
Body Length
5/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
141006HM
Zoro #
G606353415
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#6-32
Body Length
5/8 in
Outside Diameter
1/4 in
Hex Width
1/4"
Details
Item
Hex Standoff
Standoff Gender
Male - Female
Standoff Material
Steel
Standoff Finish
Zinc Trivalent Plated
System of Measurement
Inch
Standoff Shape
Hex
Description
Hex Standoff - Male-Female #6-32 x 1/4 x 5/8 Steel, Zinc Trivalent Plating , 250PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.