Hex Standoff, #8-32 Thrd Sz, 1 in L, 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK

  • Mfr # 311608HF303

  • Zoro # G306353739


product price:  $385.99
/pk 100, $3.86/ea
Free Shipping & Returns

Key Features

Standoff Gender
Male
Thread Size
#8-32
Overall Length
1 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
311608HF303
Zoro #
G306353739
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32
Overall Length
1 in
Body Length
1 in
Outside Diameter
5/16 in
Hex Width
5/16"

Details

Item
Hex Standoff
Standoff Gender
Male
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
Standoff Shape
Hex

Description

Hex Standoff - Female-Female #8-32 x 5/16 x 1 Stainless Steel , Plain Finish , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products