
Hex Standoff, #8-32 Thrd Sz, 18-8 Stainless Steel Plain, 1/4" Hex W, 500 PK
Mfr # 577982
Zoro # G406321829
product price:Â $1,116.99
/pk 500, $2.23/ea
Free Shipping & Returns
Key Features
Standoff Gender
Male - Female
Thread Size
#8-32
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Body Length
13/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
577982
Zoro #
G406321829
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#8-32
Body Length
13/16 in
Outside Diameter
1/4 in
Hex Width
1/4"
Details
Item
Hex Standoff
Standoff Gender
Male - Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
Description
1/4" OD Hex Standoffs /8-32x13/16"/St. Steel/Outer Dia 1/4"/Thread Size: 8-32/Length: 13/16",500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.