Hex Standoff, #8-32 Thrd Sz, 3/8 in L, Stainless Steel Plain, 1/4" Hex W, 832 PK

  • Mfr # 2102-832-SS

  • Zoro # G606353316


product price:  $823.99
/pk 832, $0.99/ea
Free Shipping & Returns

Key Features

Standoff Gender
Female
Thread Size
#8-32
Overall Length
3/8 in
Standoff Material
Stainless Steel
Standoff Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2102-832-SS
Zoro #
G606353316
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32
Overall Length
3/8 in
Body Length
3/8 in
Outside Diameter
1/4 in
Hex Width
1/4"

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
Standoff Shape
Hex

Description

Hex Standoff - Female-Female #8-32 x 1/4 x 3/8 Stainless Steel , Plain Finish , 832PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products