
Hex Standoff, #8-32 Thrd Sz, 5/8 in L, Nylon Natural, 1/4" Hex W, 1000 PK
Mfr # 924008
Zoro # G106322140
product price:Â $703.99
/pk 1000, $0.70/ea
Free Shipping & Returns
Key Features
Standoff Gender
Female
Thread Size
#8-32
Overall Length
5/8 in
Standoff Material
Nylon
Standoff Finish
Natural
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
924008
Zoro #
G106322140
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#8-32
Overall Length
5/8 in
Body Length
5/8 in
Outside Diameter
1/4 in
Hex Width
1/4"
Details
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Nylon
Standoff Finish
Natural
System of Measurement
Inch
Description
1/4" OD Hex Standoffs /8-32x5/8"/Nylon/Outer Diameter: 1/4"/Thread Size: 8-32/Length: 5/8" , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.