Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK

  • Mfr # 514419

  • Zoro # G606321841


product price:  $427.99
/pk 100, $4.28/ea
Free Shipping & Returns

Key Features

Standoff Gender
Male - Female
Thread Size
#8-32
Standoff Material
Stainless Steel
Standoff Finish
Plain
Body Length
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
514419
Zoro #
G606321841
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32
Body Length
13/16 in
Outside Diameter
3/8 in
Hex Width
3/8"

Details

Item
Hex Standoff
Standoff Gender
Male - Female
Standoff Material
Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch

Description

3/8" OD Hex Standoffs /8-32x13/16"/St. Steel/Outer Dia 3/8"/Thread Size: 8-32/Length: 13/16",100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products