Hex Standoff, #8-32 Thrd Sz, Steel Zinc Plated, 1/4" Hex W, 832 PK
- Mfr # 4534-832-S-12
- Zoro # G306353883
product price:Â
$
724.99
/pk of 832, $0.87/ea
Free Shipping & Returns
Key Features
Standoff Gender
Male - Female
Thread Size
#8-32
Standoff Material
Steel
Standoff Finish
Zinc Plated
Body Length
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4534-832-S-12
- Zoro #
- G306353883
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- #8-32
- Body Length
- 1/4 in
- Outside Diameter
- 1/4 in
- Hex Width
- 1/4"
Details
- Item
- Hex Standoff
- Standoff Gender
- Male - Female
- Standoff Material
- Steel
- Standoff Finish
- Zinc Plated
- System of Measurement
- Inch
- Standoff Shape
- Hex
Description
Hex Standoff - Male-Female #8-32 x 1/4 x 1/4 Steel, Zinc Plating , 832PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.