
Shop NEWPORT FASTENERS
See all product information
Hex Standoff, #4-40 Thrd Sz, 1/4 in L, Brass Nickel Plated, 3/16" Hex W, 440 PK
Mfr # 2053-440-B-5
Zoro # G206353426
product price:Â $403.99
/pk 440, $0.92/ea
Free Shipping & Returns
Key Features
Standoff Gender
Male
Thread Size
#4-40
Overall Length
1/4 in
Standoff Material
Brass
Standoff Finish
Nickel Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2053-440-B-5
Zoro #
G206353426
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#4-40
Overall Length
1/4 in
Body Length
1/4 in
Outside Diameter
3/16 in
Hex Width
3/16"
Details
Item
Hex Standoff
Standoff Gender
Male
Standoff Material
Brass
Standoff Finish
Nickel Plated
System of Measurement
Inch
Standoff Shape
Hex
Description
Hex Standoff - Female-Female #4-40 x 3/16 x 1/4 Brass, Nickel Plating , 440PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.