This item is Discontinued.

Newport Fasteners Hex Weld Nut, 5/16"-28, Steel, 0.551 in Wd, 0.229 in Ht, 1000 PK 270715

This item is Discontinued.

Newport Fasteners

Hex Weld Nut, 5/16"-28, Steel, 0.551 in Wd, 0.229 in Ht, 1000 PK (Discontinued)

Mfr # 270715
Zoro # G806354137
Country of Origin Unknown
Category Weld Nuts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
270715
Zoro #
G806354137
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-28
Base Width
0.551 in
Base Height
0.229 in
Collar Height
0.09 in
Collar Diameter
0.469 in

Details

Item
Weld Nut
Base Shape
Hex
Material
Steel
Finish
Plain
Number of Weld Projections
0
System of Measurement
Inch
Nut Style
Hex Weld Nut

Description

5/16-18 Hex Weld Nuts/6 Projections/Self-Locating Pilot/Steel/Plain , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.