
Hex Weld Nut, M4-0.70, 18-8 Stainless Steel, 9 mm Wd, 3.5 mm Ht, 4000 PK
Mfr # 824606
Zoro # G506354178
product price:Â $729.99
/pk 4000, $0.18/ea
Free Shipping & Returns
Key Features
Base Shape
Hex
Material
18-8 Stainless Steel
Material Grade/Class
Grade 18-8
Base Width
9 mm
Base Height
3.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
824606
Zoro #
G506354178
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M4-0.70
Base Width
9 mm
Base Height
3.5 mm
Collar Height
0.65 mm
Details
Item
Weld Nut
Base Shape
Hex
Material
18-8 Stainless Steel
Material Grade/Class
Grade 18-8
Hole Location
Center
Number of Weld Projections
3
System of Measurement
Metric
Nut Style
Hex Weld Nut
Standards
DIN 929
Description
M4-0.7 Hex Weld Nuts/3 Projections & Center Pilot Ring/18-8 Stainless Steel/DIN929 , 4000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.