Shop NEWPORT FASTENERS
See all product information
Create Account
Round Weld Nut, 1/4"-20, Steel, 3/4 in Wd, 3/4 in Lg, 5/16 in Ht, 1000 PK
- Mfr # 766081
- Zoro # G906354136
product price:Â
$
229.99
/pk of 1000, $0.23/ea
Free Shipping & Returns
Key Features
Thread Size
1/4"-20
Base Shape
Round
Material
Steel
Finish
Plain
Base Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 766081
- Zoro #
- G906354136
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Weld Nut
- Base Shape
- Round
- Material
- Steel
- Finish
- Plain
- Number of Weld Projections
- 0
- System of Measurement
- Inch
- Nut Style
- Round Base Weld Nut
Dimensions
- Thread Size
- 1/4"-20
- Base Diameter
- 3/4 in
- Base Width
- 3/4 in
- Base Length
- 3/4 in
- Base Height
- 5/16 in
Description
1/4-20 Round Base Weld Nuts/No Projections/Steel/Plain/5/16" Barrel Height/3/4" Base Dia. , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.