Hex Weld Nut, M5-0.80, Steel, 10 mm Wd, 4 mm Ht, 5000 PK

  • Mfr # 832105

  • Zoro # G406354193


product price:  $461.99
/pk 5000, $0.09/ea
Free Shipping & Returns

Key Features

Base Shape
Hex
Material
Steel
Finish
Plain
Base Width
10 mm
Base Height
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832105
Zoro #
G406354193
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M5-0.80
Base Width
10 mm
Base Height
4 mm
Collar Height
0.7 mm

Details

Item
Weld Nut
Base Shape
Hex
Material
Steel
Finish
Plain
Hole Location
Center
Number of Weld Projections
3
System of Measurement
Metric
Nut Style
Hex Weld Nut
Standards
DIN 929

Description

M5-0.8 Hex Weld Nuts/3 Projections & Center Pilot Ring/Steel/Plain/DIN929 , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.