Hex Weld Nut, M8-1.25, Steel, 14 mm Wd, 6.5 mm Ht, 4000 PK

  • Mfr # 213811

  • Zoro # G906354181


product price:  $705.99
/pk 4000, $0.18/ea
Free Shipping & Returns

Key Features

Base Shape
Hex
Material
Steel
Finish
Plain
Base Width
14 mm
Base Height
6.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213811
Zoro #
G906354181
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M8-1.25
Base Width
14 mm
Base Height
6.5 mm
Collar Height
0.9 mm

Details

Item
Weld Nut
Base Shape
Hex
Material
Steel
Finish
Plain
Hole Location
Center
Number of Weld Projections
3
System of Measurement
Metric
Nut Style
Hex Weld Nut
Standards
DIN 929

Description

M8-1.25 Hex Weld Nuts/3 Projections & Center Pilot Ring/Steel/Plain/DIN929 , 4000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.