
Internal/External Tooth Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 7500 PK
Mfr # 478162
Zoro # G906370785
product price:Â $1,163.99
/pk 7500, $0.16/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Outside Diameter
0.865-0.9 in
Minimum Thickness
0.032 in
Maximum Thickness
0.040 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
478162
Zoro #
G906370785
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
5/16 in
Outside Diameter
0.865-0.9 in
Minimum Thickness
0.032 in
Maximum Thickness
0.040 in
Inside Diameter
0.32-0.332 in
Details
Item
Internal/External Tooth Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Description
5/16" Internal/External Tooth Lock Washers/Zinc/Outer Dia .865"-.900"/Thickness 032"-.040",7500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.